Appleton - GRK-1SC - 3.4" Appleton Form Number 1 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

CAD$31.80

Product code: APPGRK1SC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRK-1SC

  In Stock in Gescan

Details

Appleton GRK-1SC Sealing Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 3.38 IN, Form Number: 1, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outlet Box

UPC 781381441704
UNSPSC 39121304
Special Features Explosionproof, Dust-Ignitionproof
Installation EXTERNALLY THREADED
Application(how its used) For use in a wide range of harsh industrial environments and classified hazardous locations.
Material Malleable Iron
Diameter 85.9 Inch
Specification  Detailed Specifications