Appleton - GRK-2SC - 3.9" Appleton Form Number 2 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

CAD$42.98

Product code: APPGRK2SC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRK-2SC

 Available from Manufacturer

Details

Explossionproof Conduit Outlet Box Cover, Type Sealing, Installation Externally Threaded, Cover Opening Diameter 3.94 Inch, Material Malleable Iron, Finish Zinc Electroplate Chromate Epoxy Powder Coated, Enclosure Class I Group C D, Used On GR/GRF Series Conduit Outlet Box, Approval UL, CSA, Constructional Feature Explosionproof, Dust-Ignition Proof

UPC 781381441858
UNSPSC 39121304
Special Features Explosionproof, Dust-Ignitionproof
Installation EXTERNALLY THREADED
Application(how its used) For use in a wide range of harsh industrial environments and classified hazardous locations.
Material Malleable Iron
Diameter 100.1 Inch
Specification  Detailed Specifications