Appleton - GRK-3SC - 4.9" Appleton Form Number 3 GR Conduit Outlet Box Cover Sealing Hub Type Malleable Iron, Silver/Grey

CAD$96.89

Product code: APPGRK3SC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRK-3SC

 Available from Manufacturer

Details

Appleton GRK-3SC Sealing Cover With Hub, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Mounting: Box, Cover Opening: 4.88 IN, Form Number: 3, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outl

UPC 781381441957
UNSPSC 39121304
Special Features Explosionproof, Dust-Ignitionproof
Installation EXTERNALLY THREADED
Application(how its used) For use in a wide range of harsh industrial environments and classified hazardous locations.
Material dust-ignitionproof and corrosion resistant for use in a wide range of harsh industrial environments and classified hazardous locations. For use in a wide range of harsh industrial e, Malleable Iron Aluminum GR Conduit Outlet Box Covers are explosionproof
Diameter 124 Inch
Specification  Detailed Specifications