Appleton - GRK3 - 4.88" Appleton Surface Cover With Hub, Aluminum

CAD$96.01

Product code: APPGRK3

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRK3

 Available from Manufacturer

Details

Appleton GRK3 Surface Cover With Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Cover Opening: 4.88 IN, Form Number: 3, Nema Rating: NEMA 3, 4, For Use With GR and GRF Conduit Outlet Box

UPC 781381441902
UNSPSC 39121304
Special Features Internally threaded body with externally threaded cover; Covers have pry notches for bar or wrench; Explosionproof; Dust-Ignitionproof
Application(how its used) For Use With GR and GRF Conduit Outlet Box
Material Aluminum
Diameter 124 in
Height 4.5 in
Length 5.6 in
Width 5.6 in
Specification  Detailed Specifications