Appleton - GRL100-A - 1" Appleton GRL Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$91.92

Product code: APPGRL100A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRL100-A

 Available from Manufacturer

Details

Appleton GRL100-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (2) 1 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN,

UPC 781381442657
UNSPSC 39121303
Special Features For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Aluminum Body with Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications