Appleton - GRL125 - 1-1/2" Appleton GRL Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$127.30

Product code: APPGRL125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRL125

  In Stock in Gescan

Details

Appleton GRL125 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 IN GRL Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth

UPC 781381442756
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Diameter 68.3 Inch
Height 4.5 in
Length 7.5 in
Width 7 in
Specification  Detailed Specifications