Appleton - GRL200 - 2" Appleton GRL Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$282.20

Product code: APPGRL200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRL200

 Available from Manufacturer

Details

Appleton GRL200 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 2 IN, Cable Entry: (2) 2 IN GRL Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4

UPC 781381116978
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Diameter 101.6 Inch
Height 5.8 in
Length 8.2 in
Width 8.2 in
Specification  Detailed Specifications