Appleton - GRL200-A - 2" Appleton GRL Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$300.86

Product code: APPGRL200A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRL200-A

 Available from Manufacturer

Details

Appleton GRL200-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 IN, Cable Entry: (2) 2 IN GRL Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN,

UPC 781381116985
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Aluminum Body with Aluminum Cover
Diameter 101.6 Inch
Specification  Detailed Specifications