Appleton - GRLB100 - 1" Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$75.94

Product code: APPGRLB100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB100

  In Stock in Gescan

Details

Appleton GRLB100 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/

UPC 781381443555
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 5 in
Length 5.2 in
Width 5.1 in
Specification  Detailed Specifications