Appleton - GRLB125 - 1-1/4" GRLB Conduit Outlet Box, Malleable Iron Body With Aluminum Cover

CAD$127.30

Product code: APPGRLB125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB125

 Available from Manufacturer

Details

Appleton GRLB125 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 IN GRLB Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Dep

UPC 781381443708
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material "Malleable Iron Body With Aluminum Cover"
Diameter 68.3 Inch
Height 4.8000
Length 7.8000
Width 7.2000
Specification  Detailed Specifications