Appleton - GRLB125-A - 1-1/4" Appleton GRLB Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$138.16

Product code: APPGRLB125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB125-A

 Available from Manufacturer

Details

Appleton GRLB125-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 IN GRLB Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height:

UPC 781381443753
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body with Aluminum Cover
Diameter 68.3 Inch
Specification  Detailed Specifications