Appleton - GRLB150 - 1-1/2" Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$271.93

Product code: APPGRLB150

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB150

 Available from Manufacturer

Details

Appleton GRLB150 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (2) 1-1/2 IN GRLB Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Dep

UPC 781381443852
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 95.3 Inch
Height 7.6 in
Length 8.7 in
Width 8.7 in
Specification  Detailed Specifications