Appleton - GRLB150-A - 1-1/2" Appleton GRLB Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$294.77

Product code: APPGRLB150A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB150-A

 Available from Manufacturer

Details

Appleton GRLB150-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (2) 1-1/2 IN GRLB Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height:

UPC 781381116992
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body with Aluminum Cover
Diameter 95.3 Inch
Specification  Detailed Specifications