Appleton - GRLB200 - 2" Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$296.51

Product code: APPGRLB200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB200

 Available from Manufacturer

Details

Appleton GRLB200 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 2 IN, Cable Entry: (2) 2 IN GRLB Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/

UPC 781381117012
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material "Malleable Iron Body With Aluminum Cover"
Diameter 101.6 Inch
Height 5.5 in
Length 6.7 in
Width 6.7 in
Specification  Detailed Specifications