Appleton - GRLB50 - 1/2" Appleton GRLB Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$80.81

Product code: APPGRLB50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB50

  In Stock in Gescan

Details

Appleton GRLB50 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2

UPC 781381443258
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 5 in
Length 5.2 in
Width 5.2 in
Specification  Detailed Specifications