Appleton - GRLB75 - 3/4" Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$70.01

Product code: APPGRLB75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB75

  In Stock in Gescan

Details

Appleton GRLB75 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2

UPC 781381443401
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 4 in
Length 6.5 in
Width 6.5 in
Specification  Detailed Specifications