Appleton - GRLB75-A - 3/4" Form-1 UNILETS® GRLB Conduit Outlet Box, Aluminum

CAD$89.58

Product code: APPGRLB75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRLB75-A

  In Stock in Gescan

Details

Appleton GRLB75-A UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/

UPC 781381443456
Color Gray
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 62 Inch
Specification  Detailed Specifications