Appleton - GRN150 - 1/2" Appleton GRN Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$250.79

Product code: APPGRN150

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRN150

 Available from Manufacturer

Details

Explosionproof Conduit Outlet Box, Style L, Hub Size 1-1/2 Inch, Hub Type External, Number of Hubs 2, Hub Location (2) Side, Capacity 72 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 4.88 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

UPC 781381444408
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 95.3 Inch
Specification  Detailed Specifications