Appleton - GRN50 - 1/2" Appleton GRN Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$118.65

Product code: APPGRN50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRN50

 Available from Manufacturer

Details

Appleton GRN50 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRN Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381444002
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.6 in
Length 5.3 in
Width 5.10 lbs
Specification  Detailed Specifications