Appleton - GRN75 - 3/4" Appleton GRN Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$120.79

Product code: APPGRN75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRN75

 Available from Manufacturer

Details

Appleton GRN75 UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRN Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381444101
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.1 in
Length 5 in
Width 4.8 lbs
Specification  Detailed Specifications