Appleton - GRSS100 - 1" Appleton UNILETS® GRSS Outlet Box with Cover

CAD$119.83

Product code: APPGRSS100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRSS100

  In Stock in Gescan

Details

Appleton GRSS100 UNILETS GRSS Outlet Box, Number Of Outlet: 7, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (7) 1 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.63 IN,

UPC 781381625449
UNSPSC 39121308
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certi?ed, Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Copperfree (4/10 of 1% max.) Aluminum
Height 4.1000
Length 5.0000
Width 4.8000
Specification  Detailed Specifications