Appleton - GRSSA50 - 1/2" Appleton UNILETS® GRSSA Outlet Box with Cover

CAD$188.41

Product code: APPGRSSA50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRSSA50

 Available from Manufacturer

Details

Explosionproof Conduit Outlet Box, Hub Size 1/2 Inch, Hub Type Internal, Number of Hubs 13, Hub Location (4) Side, (2) Top, (2) Down, (5) Back, Capacity 29 Cu Inch, Shape Square, Number of Plugs 5, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, Material Epoxy Powder Coated Copper Free Aluminum, Approval UL 886, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

UPC 781381625463
UNSPSC 39121303
Special Features Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight
Certifications UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certi?ed, Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Copperfree (4/10 of 1% max.) Aluminum
Length 117.6 Inch
Width 117.6 Inch
Specification  Detailed Specifications