Appleton - GRSSA75 - 3/4" Appleton UNILETS® GRSSA Outlet Box with Cover
Details
Appleton GRSSA75 UNILETS GRSSA Outlet Box, Number Of Outlet: 13, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (13) 3/4 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.
UPC | 781381625470 |
---|---|
UNSPSC | 39121308 |
Special Features | Explosionproof, dust-ignitionproof, raintight; Furnished with internal ground screw; Malleable iron bodies have high tensile strength and ductility, provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight |
Certifications | UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certi?ed, Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Groups E, F, G; Class III |
Application(how its used) | For Use With Threaded Metal Conduit |
Material | Copperfree (4/10 of 1% max.) Aluminum |
Height | 4.1000 |
Length | 5.0000 |
Width | 4.8000 | Specification | Detailed Specifications |