Appleton - GRT100 - 1" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$81.94

Product code: APPGRT100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT100

  In Stock in Gescan

Details

Appleton GRT100 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4

UPC 781381444804
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Height 3.4 in
Length 5.4 in
Width 5.4 in
Specification  Detailed Specifications