Appleton - GRT125 - 1-1/4" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$141.07

Product code: APPGRT125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT125

 Available from Manufacturer

Details

Appleton GRT125 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (3) 1-1/4 IN GRT Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth

UPC 781381444958
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 4 in
Length 7 in
Width 7 in
Specification  Detailed Specifications