Appleton - GRT125-A - 1-1/4" Appleton GRT Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$157.04

Product code: APPGRT125A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT125-A

 Available from Manufacturer

Details

Appleton GRT125-A UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/4 IN, Cable Entry: (3) 1-1/4 IN GRT Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4

UPC 781381445009
UNSPSC 39121303
Special Features Explosionproof, dust-ignitionproof; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum cover; Function as sealing fittings when used with sealing covers; Interna
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body with Aluminum Cover
Diameter 68.3 Inch
Specification  Detailed Specifications