Appleton - GRT150 - 1-1/2" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$302.15

Product code: APPGRT150

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT150

 Available from Manufacturer

Details

Appleton GRT150 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (3) 1-1/2 IN GRT Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth

UPC 781381445108
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 95.3 Inch
Height 5.5 in
Length 8.5 in
Width 8 in
Specification  Detailed Specifications