Appleton - GRT200 - 2" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$320.28

Product code: APPGRT200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT200

 Available from Manufacturer

Details

Appleton GRT200 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 2 IN, Cable Entry: (3) 2 IN GRT Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4

UPC 781381117067
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Diameter 101.6 Inch
Height 5 in
Length 7.8 in
Width 7.8 in
Specification  Detailed Specifications