Appleton - GRT50 - 1/2" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$72.12

Product code: APPGRT50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT50

  In Stock in Gescan

Details

Appleton GRT50 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381444507
UNSPSC 39121308
Special Features Malleable Iron Body With Aluminum Cover
Certifications Explosionproof, Dust-Ignitionproof
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Height 4.1 in
Length 5 in
Width 4.8 in
Specification  Detailed Specifications