Appleton - GRT50-A - 1/2" Appleton GRT Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver/Grey

CAD$92.26

Product code: APPGRT50A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT50-A

  In Stock in Gescan

Details

Appleton GRT50-A UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4

UPC 781381444552
UNSPSC 39121303
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body with Aluminum Cover
Diameter 62 Inch
Specification  Detailed Specifications