Appleton - GRT75 - 3/4" Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$78.43

Product code: APPGRT75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRT75

  In Stock in Gescan

Details

Appleton GRT75 UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1

UPC 781381444651
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron
Diameter 3.38 in
Height 4.5 in
Length 5 in
Width 5 in
Specification  Detailed Specifications