Appleton - GRTA50 - 1/2" Appleton GRTA Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$82.91

Product code: APPGRTA50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRTA50

 Available from Manufacturer

Details

Appleton GRTA50 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRTA Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2

UPC 781381445252
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 62 Inch
Height 4.5 in
Length 5.2 in
Width 5.3 in
Specification  Detailed Specifications