Appleton - GRTA75A - 3/4" Appleton GRTA Conduit Outlet Box Aluminum Body with Aluminum Cover, Silver

CAD$96.33

Product code: APPGRTA75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRTA75A

 Available from Manufacturer

Details

Appleton GRTA75A UNILETS Outlet Box, Number Of Outlet: 4, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (4) 3/4 IN GRTA Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4

UPC 781381621762
Color Silver
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Aluminum Body with Aluminum Cover
Diameter 62 Inch
Height 5.4 in
Length 4.7 in
Width 4.3 in
Specification  Detailed Specifications