Appleton - GRTB612 - 6 Position 22-12AWG 300V 25Amp Appleton Terminal Block Kit

CAD$59.56

Product code: APPGRTB612

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRTB612

  In Stock in Gescan

Details

Appleton GRTB612 GRTB Series Terminal Block Kit, Wire Size: 22 - 12 AWG, Amperage Rating: 25 AMP UL, 13 AMP CSA, Voltage Rating: 300 V UL And CSA, Connection: Screw, Number Of Poles: 6, Standard: UL Listed, CSA Certified, For Use In Standard GR Series Box

UPC 781381625388
UNSPSC 39121410
Special Features Form number: 1 plus 2; Form numbers designate cover and matching body sizes; Mounting hole: (2) predrilled and tapped standard hole
Certifications UL Listed, CSA Certified
Application(how its used) For Use In Standard GR Series Boxes
Voltage 300
Height 0.44 in
Length 7 in
Width 5 in
Specification  Detailed Specifications