Appleton - GRX125 - 1-1/4" Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$146.03

Product code: APPGRX125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRX125

 Available from Manufacturer

Details

Appleton GRX125 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (4) 1-1/4 IN GRTX Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Dept

UPC 781381447003
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Diameter 68.3 Inch
Height 4.0000
Length 7.0000
Width 7.0000
Specification  Detailed Specifications