Appleton - GRX150 - 1-1/2" Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Details
Appleton GRX150 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (4) 1-1/2 IN GRTX Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Dept
UPC | 781381447157 |
---|---|
UNSPSC | 39121308 |
Special Features | Explosionproof, Dust-Ignitionproof. |
Certifications | CSA Certified, UL Listed |
Application(how its used) | For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring |
Material | Malleable Iron Body With Aluminum Cover |
Diameter | 95.3 Inch |
Height | 5.8000 |
Length | 8.2000 |
Width | 8.2000 | Specification | Detailed Specifications |