Appleton - GRX200 - 2" Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$328.55

Product code: APPGRX200

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRX200

 Available from Manufacturer

Details

Appleton GRX200 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 2 IN, Cable Entry: (4) 2 IN GRTX Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/4

UPC 781381447256
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications UL Listed, CSA Certified
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring.
Material Malleable Iron Body With Aluminum Cover
Diameter 101.6 Inch
Height 5.5 in
Length 8 in
Width 8 in
Specification  Detailed Specifications