Appleton - GRX75 - 3/4" Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

CAD$77.35

Product code: APPGRX75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GRX75

  In Stock in Gescan

Details

Appleton GRX75 UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (4) 3/4 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-

UPC 781381446709
UNSPSC 39121308
Special Features Explosionproof, Dust-Ignitionproof.
Certifications CSA Certified, UL Listed
Application(how its used) For use with Threaded Metal Conduit. Furnished with Internal Ground Screw and O-Ring
Material Malleable Iron Body With Aluminum Cover
Height 1.1400
Length 13.9000
Width 10.0000
Specification  Detailed Specifications