View as
  1. Hoffman Engineering Company - ALFSWD
    Product Code: HOFALFSWD

    Door Operated Switch, Bulletin A80LT (Light kits), Size/Dims: 115/230v 50/60Hz, Material/Finish:

    Learn More

      In Stock in Gescan

    CAD$39.61
  2. Hoffman Engineering Company - CWHK
    Product Code: HOFCWHK

    Handle, Keylock, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: fits Doors, Material/Finish: Cast/Black

    Learn More

     Available from Manufacturer

    CAD$104.27
  3. Hoffman Engineering Company - CWHPTO
    Product Code: HOFCWHPTO

    Handle, Padlocking, Bulletin CWY (CONCEPT Enclosure Accessories), Size/Dims: fits Doors, Material/Finish: Cast/Black

    Learn More

     Available from Manufacturer

    CAD$192.64
  4. Hammond - EJWKL
    Product Code: HAMEJWKL

    Features -For use with EJ Series only. -Installs in place of the standard quarter turn lock. -Internal "O" ring provides dust and water tight construction. -Zinc Diecast/Black. -Maintains UL/CSA Type 4/4X rating.

    Learn More

      In Stock in Gescan

    CAD$71.96
  5. Hammond - EJPA
    Product Code: HAMEJPA

    Features -Padlock adapter fits directly over the slotted quarter turn preventing access. -2mm thick 14 gauge stainless steel. -Stainless steel mounting hardware provided. -Once installed, the bolts cannot be removed without the door open. -Easy installed in the field. -Padlock not included. -Maintains UL/CSA Type 4, 4X rating.

    Learn More

     Available from Manufacturer

    CAD$27.83
  6. Hammond - EHLPL
    Product Code: HAMEHLPL

    Description: -Field installable. -Interchangeable with standard quarter turn latches. -Maintain NEMA, UL and CSA ratings as noted.

    Learn More

     Available from Manufacturer

    CAD$177.92
  7. Hoffman Engineering Company - APLKJIC
    Product Code: HOFAPLKJIC

    Padlock Kit , Bulletin A80 (Accessories - Misc.), Size/Dims: fits J box, Material/Finish: Steel/zinc

    Learn More

     Available from Manufacturer

    CAD$21.31
  8. Hammond - 2WKL
    Product Code: HAM2WKL

    Features -Field installable. -Interchangeable with standard quarter turn latches on Eclipse series. -Maintains NEMA, UL and CSA ratings as noted.

    Learn More

     Available from Manufacturer

    CAD$110.95
  9. Hammond - EQTRL
    Product Code: HAMEQTRL

    Features -Field installable. -Interchangeable with standard quarter turn latches on Eclipse series. -Maintains NEMA, UL and CSA ratings as noted.

    Learn More

     Available from Manufacturer

    CAD$33.84
  10. Hammond - 2QPL
    Product Code: HAM2QPL

    Features -Field installable. -Interchangeable with standard quarter turn latches on Eclipse series. -Maintains NEMA, UL and CSA ratings as noted.

    Learn More

     Available from Manufacturer

    CAD$94.31
  11. Hammond - 2SQI7
    Product Code: HAM2SQI7

    Features -For Eclipse and Series 2000 Enclosures -Field installable inserts replace standard quarter turn slot. -Available in 7mm square and triangle formats, as well as slotted. -Maintains NEMA, UL and CSA 12, 4 and 4X ratings. -Square and triangle inserts provide extra security since standard screw drivers cannot open. -Keys sold separately from ...

    Learn More

     Available from Manufacturer

    CAD$45.42
  12. Hammond - 2SQK7
    Product Code: HAM2SQK7

    Features -For Eclipse and Series 2000 Enclosures -Field installable inserts replace standard quarter turn slot. -Available in 7mm square and triangle formats, as well as slotted. -Maintains NEMA, UL and CSA 12, 4 and 4X ratings. -Square and triangle inserts provide extra security since standard screw drivers cannot open. -Keys sold separately from ...

    Learn More

     Available from Manufacturer

    CAD$18.08
  13. Hammond - 1427LKN1
    Product Code: HAM1427LKN1

    NEMA 1 Flush Lock Kit

    Learn More

     Available from Manufacturer

    CAD$46.80
View as