Erico - MPAL2 - 2-Gang CADDY® Low Voltage Mounting Plate, Plastic

CAD$6.43

Product code: ERIMPAL2

Manufacturer: Erico

Part Number: MPAL2

  In Stock in Gescan

Details

Description: Plastic Low Voltage Mounting Plate, 2 Gang Features: • No sharp metal edges with plastic design • Fast, easy way to install • No installation tools required to secure bracket in the drywall opening • Serrated interlocking system secures tightly • Template points on brackets help eliminate multiple measurement markings during installation • Recessed design helps assure flush mount of device • Eliminates the need for electrical boxes on low voltage class 2 applications

UPC 78285635601
UNSPSC 30211700
Special Features BRACKET,MOUNTING,LOW VOLTDOUBLEGANG PLAST BG OF 10
Certifications cULus® approved
Application(how its used) Datacom and Low Voltage, Electrical
Material Acrylonitrile Butadiene Styrene
Specification  Detailed Specifications