Appleton - BKXD3A - 1" Appleton BKXD Round Junction Box, Aluminum

CAD$81.27

Product code: APPBKXD3A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BKXD3A

 Available from Manufacturer

Details

Description: BKXD Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXD Junction Box has 3" Inside Depth. Furnished with four tapped holes on 4" centers, two tapped holes on 3-1/2" centers, four tapped conduit entries and two close-up plugs.

Certifications CSA certified
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC.
Material Aluminum
Length 111.25 Inch
Width 111.25 Inch
Specification  Detailed Specifications