Appleton - BKXM2 - 2-1/4" Deep 4-Hubs 3/4" Appleton BKXM Round Junction Box, Gray Iron

CAD$60.70

Product code: APPBKXM2

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: BKXM2

 Available from Manufacturer

Details

Explosionproof Junction Box, Hub Size 3/4 Inch, Number of Hubs 4, Inner Size 2.25 Inch D, Enclosure Class II Div 1 and 2 Group E F G, Class III, NEMA 4, Body Material Gray Iron, Body Finish Zinc Electroplated Chromate Epoxy Powder Coated, Cover Material Gray Iron, Cover Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval CSA C22.2, Constructional Feature Explosionproof, Dust-Ignitionproof

UPC 781381946155
UNSPSC 39121308
Certifications CSA Certified
Application(how its used) For use with Threaded Rigid Metal Conduit and IMC.
Material Gray Iron
Height 3.0000
Length 5.0000
Width 5.0000
Specification  Detailed Specifications