View as
  1. Emerson Industrial - BKXD3BA
    Product Code: APPBKXD3BA

    Description: BKXD Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXD Junction Box has 3" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$110.03
  2. Emerson Industrial - BKXM-1B
    Product Code: APPBKXM1B

    Explosionproof Junction Box, Hub Size 1/2 Inch, Number of Hubs 4, Inner Size 2.25 Inch D, Enclosure Class II Div 1 and 2 Group E F G, Class III, NEMA 4, Body Material Gray Iron, Body Finish Zinc Electroplated Chromate Epoxy Powder Coated, Cover Material Gray Iron, Cover Finish Zinc Electroplated Chromate Epoxy Powder Coated, Approval CSA C22.2, Con...

    Learn More

     Available from Manufacturer

    CAD$87.41
  3. Emerson Industrial - BKXS1B
    Product Code: APPBKXS1B

    Description: BKXS Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXS Junction Box has 1-1/2" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$77.43
  4. Emerson Industrial - GRSSA50
    Product Code: APPGRSSA50

    Explosionproof Conduit Outlet Box, Hub Size 1/2 Inch, Hub Type Internal, Number of Hubs 13, Hub Location (4) Side, (2) Top, (2) Down, (5) Back, Capacity 29 Cu Inch, Shape Square, Number of Plugs 5, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III...

    Learn More

     Available from Manufacturer

    CAD$188.41
  5. Emerson Industrial - GRSS75
    Product Code: APPGRSS75

    Appleton GRSS75 UNILETS GRSS Outlet Box, Number Of Outlet: 7, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (7) 3/4 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.63 I

    Learn More

     Available from Manufacturer

    CAD$112.73
  6. Emerson Industrial - GRSS50
    Product Code: APPGRSS50

    Appleton GRSS50 UNILETS GRSS Outlet Box, Number Of Outlet: 7, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1/2 IN, Cable Entry: (7) 1/2 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.63 I

    Learn More

     Available from Manufacturer

    CAD$112.73
  7. Emerson Industrial - BKXM3A
    Product Code: APPBKXM3A

    Description: BKXM Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. It has a 2-1/4" Inside Depth. Furnished with four tapped holes on 4"" centers, two tapped holes on 3-1/2"" centers, four tapped condu...

    Learn More

     Available from Manufacturer

    CAD$68.25
  8. Emerson Industrial - BKXD3B
    Product Code: APPBKXD3B

    Description: BKXD Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXD Junction Box has 3" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$104.37
  9. T&B - GUAT26-G
    Product Code: TABGUAT26G

    PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAT Type - T Shape, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray

    Learn More

     Available from Manufacturer

    CAD$289.72
  10. T&B - GUAL26-G
    Product Code: TABGUAL26G

    PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAL Type - L Shape, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray

    Learn More

     Available from Manufacturer

    CAD$280.66
  11. T&B - EXUN-1
    Product Code: TABEXUN1

    1/2 Inch Hazardous Location Internal Hub with Installed Green Ground Screw, Die Cast Aluminum, 5 Outlets with 3 Close Up Plugs, 20.3 Cubic Inch

    Learn More

     Available from Manufacturer

    CAD$181.87
  12. Emerson Industrial - BKXD2A
    Product Code: APPBKXD2A

    Description: BKXD Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXD Junction Box has 3" Inside Depth. Furnished with four tapped holes on 4" centers, two tapped holes on 3-1/2" centers, four tapped con...

    Learn More

     Available from Manufacturer

    CAD$69.44
  13. Emerson Industrial - BKXD2
    Product Code: APPBKXD2

    Description: BKXD Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXD Junction Box has 3" Inside Depth. Furnished with four tapped holes on 4" centers, two tapped holes on 3-1/2" centers, four tapped con...

    Learn More

     Available from Manufacturer

    CAD$69.63
  14. Emerson Industrial - CBKA
    Product Code: APPCBKA

    Cover cast, furnished with screws.

    Learn More

     Available from Manufacturer

    CAD$19.97
  15. Emerson Industrial - CBK1
    Product Code: APPCBK1

    1/2" Appleton Hub BKX Series Cover Cast Iron

    Learn More

     Available from Manufacturer

    CAD$28.40
  16. Emerson Industrial - BKXS2BA
    Product Code: APPBKXS2BA

    Description: BKXS Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXS Junction Box has 1-1/2" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$81.60
  17. Emerson Industrial - BKXS2B
    Product Code: APPBKXS2B

    Description: BKXS Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXS Junction Box has 1-1/2" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$77.43
  18. Emerson Industrial - BKXS2
    Product Code: APPBKXS2

    Description: BKXS Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXS Junction Box has 1-1/2" Inside Depth. Furnished with four tapped holes and 4" centers, two tapped holes on 3-1/2" centers, four tappe...

    Learn More

     Available from Manufacturer

    CAD$52.41
  19. Emerson Industrial - BKXS1BA
    Product Code: APPBKXS1BA

    Description: BKXS Round Junction Boxes can be used for pulling conductors, making straight or 90° connections in conduit runs, and enabling access to conductors for splicing and maintenance. This BKXS Junction Box has 1-1/2" Inside Depth. Furnished with cover and attached gasket, four tapped openings and two close-up plugs.

    Learn More

     Available from Manufacturer

    CAD$76.95
  20. Emerson Industrial - GRSSA75
    Product Code: APPGRSSA75

    Appleton GRSSA75 UNILETS GRSSA Outlet Box, Number Of Outlet: 13, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (13) 3/4 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.

    Learn More

     Available from Manufacturer

    CAD$142.95
View as