Ge - TE100S - 100Amp 240-600VAC/125-250VDC Nema 1 GE Distribution Enclosure Surface Mount

CAD$546.02

Product code: GEDTE100S

Manufacturer: Ge

Part Number: TE100S

 Available from Manufacturer

Details

GE Distribution TE100S Enclosure; 100 Amp, 240 - 600 Volt AC/125 - 250 Volt DC, Surface Mount PRODUCT DETAILS • Size: 7.880 Inch Width x 4.750 Inch Depth x 17 Inch Height • 60 /75 deg C conductor rating • Short circuit ratings are equal to the rating of the installed breaker • Spectra RMS breakers have ac ratings only GE Distribution Circuit breaker enclosure is made of steel are suitable for use with service equipment. It measures 7.88 Inch x 4.75 Inch x 17.00 Inch. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. It has a current rating of 100 Amps. Enclosure notes includes removable closing cap and can be mountable to surface. Spectra® RMS circuit breakers are suitable for use on AC systems only. Circuit breaker enclosure is UL/cUL listed.

UPC 78316400491
UNSPSC 39121301
Specification  Detailed Specifications