Hoffman - A6P6 - 4.88"x4.88" Painted Steel Panel for Junction Boxes, White

Regular Price: CAD$7.41 / EA

Product code: HOFA6P6

Manufacturer: Hoffman

Part Number: A6P6

 In Stock

Inventory Availability

Alberta** 63
British Columbia** 70
Manitoba** 6
Ontario** 2
Saskatchewan** 4
Total in Gescan ** 175

** Can be shipped to your branch within 5 business days FREE of charge.

Also Viewed

Details

Panel, J Box / 4.88x4.88, Bulletin PNLJ (Stainless, Steel, Aluminum, & Conductive Panels for JIC Encl.), Size/Dims: fits 6x6, Material/Finish: Steel/White
UPC 783510547608
Color White
UNSPSC 39121311
Application(how its used) Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Alum
Material Painted Steel
Height 4.88 in
Width 4.88 in
Specification  6a0d6f23a15e0e423a697297910d84602c7c6059.pdf