Hoffman Engineering Company - A10P8 - 8.75"x 6.88" Painted Steel Panel for Junction Boxes

CAD$13.64

Product code: HOFA10P8

Manufacturer: Hoffman Engineering Company

Part Number: A10P8

  In Stock in Gescan

Details

The A10P8 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

UPC 783510547806
Color White
UNSPSC 39121311
Application(how its used) For commercial and general industrial applications
Material Painted Steel
Height 8.75 in
Width 6.88 in
Specification  Detailed Specifications