Hoffman Engineering Company - A1614CHFL - 16"x14"x6" Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$341.85

Product code: HOFA1614CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A1614CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 16.00x14.00x6.00, Material/Finish: Steel/Gray

UPC 783510148942
Color Gray
UNSPSC 39121303
Special Features 16 or 14 gauge steel (see table), Seams continuously welded and ground smooth, Continuous hinge, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket
Certifications UL listed, cUL listed
Application(how its used) For Commercial and general industrial applications
Material Steel
Height 16.0 in
Length 17.50 in
Width 14.0 in
Specification  Detailed Specifications