Hoffman Engineering Company - A808CHFL - 8"x8"x4" Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

CAD$162.06

Product code: HOFA808CHFL

Manufacturer: Hoffman Engineering Company

Part Number: A808CHFL

  In Stock in Gescan

Details

J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 8.00x8.004.00, Material/Finish: Steel/Gray

UPC 783510148782
Color Gray
UNSPSC 39121303
Special Features RAL 7035 gray polyester powder paint inside and out.
Certifications UL listed, cUL listed
Application(how its used) For commercial and general industrial applications
Material Steel
Height 8 in
Length 9.50 in
Width 8 in
Specification  Detailed Specifications