Hoffman Engineering Company - A8P6 - 6.75"x4.88" Hoffman Painted Steel Panel for Junction Boxes, White

CAD$9.75

Product code: HOFA8P6

Manufacturer: Hoffman Engineering Company

Part Number: A8P6

  In Stock in Gescan

Details

Panel, J Box / 6.75x4.88, Bulletin PNLJ (Stainless, Steel, Aluminum, & Conductive Panels for JIC Encl.), Size/Dims: fits 8x6, Material/Finish: Steel/White

UPC 783510547707
Color White
Application(how its used) For Commercial and general industrial applications
Material Painted Steel
Height 6.75 in
Width 4.88 in
Specification  Detailed Specifications