Hoffman Engineering Company - CP2420 - 22.2" x 18.2" CONCEPT™ Enclosure Panel, White
Details
These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
UPC | 783510785703 |
---|---|
Color | White |
Certifications | UL US Listed |
Application(how its used) | Ideal for machine control applications |
Material | Steel |
Height | 22.2 in |
Width | 18.2 in | Specification | Detailed Specifications |